

FEIN POWER TOOLS
FEIN POWER TOOLS
6 31 34 998 31 0
FEIN POWER TOOLS FEIN POWER TOOLS
Description
63134998310 PILOT PIN ; UNIVERSAL FOR 2" DEPTH CUTTER
Centering Pin; 6.35MM Diameter; 100MM Length
Part #
6 31 34 998 31 0
BDI #
25165214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/6-31-34-998-31-0/p/25165214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0
EAN
4014586629940
Product Group - BDI
G00140
Harmonized Tariff Code
8203.20.60.60
Noun
Pin
Keyword String
Centering
Manufacturer URL
https://fein.com
Product Detail
Centering Pin
Product Specification
6.35MM Diameter; 100MM Length
Long Description
Centering Pin; 6.35MM Diameter; 100MM Length