https://www.bdiexpress.com/medias/INDGATXXXXXX-20561829-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2ODZ8aW1hZ2UvanBlZ3xhREF6TDJnM01DOHhNRFV3TWpZd01EWTFORGczT0M5SlRrUkhRVlJZV0ZoWVdGaGZNakExTmpFNE1qbGZNekF3ZURNd01DNXFjR2N8YjUyZWM5NDUxYzNlZGIwMWMyM2NiNzNmN2NjOGY5NzY3ZTJlMDNlYjY3MzE1YjdiMzAxNjY2ZjNjMzA4NTA2Zg
GATES
GATES
70115
GATES GATES
Description
70115 GC16XD MINI CRIMPER
Crimper; Mobile/Portable; Vertical; Standard; Printed Guides And Tutorials; Gc16 Series; Red Color; 90 Ton Crimp Force; 1" Two-Wire And 3/4" 4-Wire Capability; User-Friendly Horizontal Loading For Crimping In The Field; 80 Ton Crimp Force; Unmatched Portability And Speed With 10000 Psi Battery-Operated Pump
Part #
70115
BDI #
20561829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/70115/p/20561829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
23.5
EAN
0072053226423
Product Group - BDI
G00190
Noun
Crimper
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74807006
Product Detail
Crimper
Product Specification
Mobile/Portable; Vertical; Standard; Printed Guides And Tutorials; Gc16 Series; Red Color; 90 Ton Crimp Force; 1" Two-Wire And 3/4" 4-Wire Capability; User-Friendly Horizontal Loading For Crimping In The Field; 80 Ton Crimp Force; Unmatched Portability And Speed With 10000 Psi Battery-Operated Pump
Long Description
Crimper; Mobile/Portable; Vertical; Standard; Printed Guides And Tutorials; Gc16 Series; Red Color; 90 Ton Crimp Force; 1" Two-Wire And 3/4" 4-Wire Capability; User-Friendly Horizontal Loading For Crimping In The Field; 80 Ton Crimp Force; Unmatched Portability And Speed With 10000 Psi Battery-Operated Pump