Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

71 01 200 https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7101200-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyNXxpbWFnZS9qcGVnfGFHSTVMMmczT1M4eE1ETXpNalE1TkRnNE9EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemN4TURFeU1EQmZNekF3ZURNd01DNXFjR2N8NDJiMzgwNDJmZDgwMjljZDFjYThjYzQ1MTRmODRjZDdiZWQ0YzI0ZmM2ZTVjZWMwYTFlMDE1N2RlNWYzYTgxYw
20574800 Cutting Tools 

KNIPEX KNIPEX

71 01 200

Description

71 01 200

Bolt and Chain Cutter; Compact Bolt Cutter; Center Cut Cut Type; 1/4" Maximum Cutting Capacity; Plastic Coated Handle MaterialDipped Handle Type; 64 HRC Maximum Hardness; Steel Jaw MaterialLever Action Joint Mechanism; 8" Overall Nominal Length; For Bolt, Nail, Rivet, Piano Wire, Soft, Medium and Hard Wire Applicable Material

Part #

71 01 200

BDI #
20574800

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KNIPEX
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.005
Product Group - BDI
G00190
Noun
Bolt and Chain Cutter
Manufacturer Internal Number
414-7101200
Product Detail
Bolt and Chain Cutter
Product Specification
Compact Bolt Cutter; Center Cut Cut Type; 1/4" Maximum Cutting Capacity; Plastic Coated Handle MaterialDipped Handle Type; 64 HRC Maximum Hardness; Steel Jaw MaterialLever Action Joint Mechanism; 8" Overall Nominal Length
Long Description
Bolt and Chain Cutter; Compact Bolt Cutter; Center Cut Cut Type; 1/4" Maximum Cutting Capacity; Plastic Coated Handle MaterialDipped Handle Type; 64 HRC Maximum Hardness; Steel Jaw MaterialLever Action Joint Mechanism; 8" Overall Nominal Length; For Bolt, Nail, Rivet, Piano Wire, Soft, Medium and Hard Wire Applicable Material