Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

71 01 250 https://www.bdiexpress.com/medias/INDXXXXXXXXX-414-7101250-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwNXxpbWFnZS9qcGVnfGFHVmxMMmhrTmk4eE1EUXhPVGt4T1RFMU9UTXlOaTlKVGtSWVdGaFlXRmhZV0ZoZk5ERTBYemN4TURFeU5UQmZNekF3ZURNd01DNXFjR2N8MmIyZTIxYmI3ZWM3YjA4MjNlNmM4ZmRkOTllNGJjZGMwYjM0ODlkNWFlMzYzYTM0ODhlMTA4ODQyYjYyNzM1Mg
20575444 Cutting Tools 

KNIPEX KNIPEX

71 01 250

Description

71 01 250 CUTTING PLIER ; POR COMPACT BOLT

Bolt and Chain Cutter; Center Cut Type; 5.6MM Medium Hard, 4.0MM Hard, 3.8MM Piano Maximum Cutting Capacity; Plastic Coated Handle Material; Dipped Handle Handle Type; 64 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 11" Nominal Overall Length; For Medium Hard Wire, Hard Wire and Piano Wire Applicable Material

Part #

414-7101250

BDI #
20575444

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KNIPEX
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.005
Product Group - BDI
G00190
Noun
Bolt and Chain Cutter
Manufacturer URL
https://www.knipex.com
Weight / LBS
1.02
Product Detail
Bolt and Chain Cutter
Product Specification
Center Cut Type; 5.6MM Medium Hard, 4.0MM Hard, 3.8MM Piano Maximum Cutting Capacity; Plastic Coated Handle Material; Dipped Handle Handle Type; 64 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 11" Nominal Overall Length
Long Description
Bolt and Chain Cutter; Center Cut Type; 5.6MM Medium Hard, 4.0MM Hard, 3.8MM Piano Maximum Cutting Capacity; Plastic Coated Handle Material; Dipped Handle Handle Type; 64 HrC Maximum Hardness; Chrome Vanadium Steel Jaw Material; 11" Nominal Overall Length; For Medium Hard Wire, Hard Wire and Piano Wire Applicable Material