

FACOM
FACOM
840.FPB-FAO NÓŻ WIELOFUNKCYJNY
FACOM FACOM
Description
FACOM 840.FPB-FAO NÓŻ WIELOFUNKCYJNY
Pocket Knife; 77MM Blade Length; 186MM Overall Length; Locking Latch; Polished Stainless Steel Blade; Universal Mounting Eye
Part #
840.FPB-FAO NÓŻ WIELOFUNKCYJNY
BDI #
25187635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/840-FPB-FAO-N%C3%93%C5%BB-WIELOFUNKCYJNY/p/25187635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111503
Weight / Kilogram
0.5
Product Group - BDI
G00190
Harmonized Tariff Code
8211.92.40.00
Noun
Knife
Keyword String
Pocket
Manufacturer URL
https://www.facom.com
Weight / LBS
0.37479
Product Detail
Pocket Knife
Product Specification
77MM Blade Length; 186MM Overall Length; Locking Latch; Polished Stainless Steel Blade; Universal Mounting Eye
Long Description
Pocket Knife; 77MM Blade Length; 186MM Overall Length; Locking Latch; Polished Stainless Steel Blade; Universal Mounting Eye