KAR INDUSTRIAL
KAR INDUSTRIAL
931720
KAR INDUSTRIAL KAR INDUSTRIAL
Description
931720 END MILL ; 2 FLT REG L D/E B/N 1/8X3/8X3/8X3-1/16
Endmill; 2 Flute; Regular Length; Ball Nose; Double End; Weldon Shank; Cobalt; 1/8" Diameter; 3/8" Shank Diameter; 3-1/16" Flute Length; 7/16" Overall Length
Part #
931720
BDI #
18068833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/931720/p/18068833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Endmill
Manufacturer URL
https://kar.ca
Product Detail
Endmill
Product Specification
2 Flute; Regular Length; Ball Nose; Double End; Weldon Shank; Cobalt; 1/8" Diameter; 3/8" Shank Diameter; 3-1/16" Flute Length; 7/16" Overall Length
Long Description
Endmill; 2 Flute; Regular Length; Ball Nose; Double End; Weldon Shank; Cobalt; 1/8" Diameter; 3/8" Shank Diameter; 3-1/16" Flute Length; 7/16" Overall Length