KENNAMETAL
KENNAMETAL
CNMP432K KCP25
KENNAMETAL KENNAMETAL
Description
CNMP432K KCP25 ; TURNING INSERT
Turning Insert; Kenloc; KCP25B Grade; 0.5" IC Size; 0.508" Cutting Edge Length; 0.188" Thickness; 0.0312" Corner Radius; 0.203" Hole
Part #
CNMP432K KCP25
BDI #
20483092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/CNMP432K-KCP25/p/20483092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.091
Product Group - BDI
G00140
Noun
Insert
Keyword String
Turning
Manufacturer URL
https://www.kennametal.com
Product Detail
Turning Insert
Product Specification
Turning Insert; Kenloc; KCP25B Grade; 0.5" IC Size; 0.508" Cutting Edge Length; 0.188" Thickness; 0.0312" Corner Radius; 0.203" Hole
Long Description
Turning Insert; Kenloc; KCP25B Grade; 0.5" IC Size; 0.508" Cutting Edge Length; 0.188" Thickness; 0.0312" Corner Radius; 0.203" Hole