

MAYR POWER TRANS.
MAYR POWER TRANS.
PTG csigafúró hengerelt DIN338N HSS 4.00
MAYR POWER TRANS. MAYR POWER TRANS.
Description
MAYR POWER TRANS. PTG csigafúró hengerelt DIN338N HSS 4.00
High Speed Steel Drill; 4MM Size; 118 Degree Tip Angle
Part #
PTG csigafúró hengerelt DIN338N HSS 4.00
BDI #
25181158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/PTG-csigaf%C3%BAr%C3%B3-hengerelt-DIN338N-HSS-4-00/p/25181158
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241606
Weight / Kilogram
0.102
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
High Speed Steel
Manufacturer URL
https://www.mayr.com
Product Detail
High Speed Steel Drill
Product Specification
4MM Size; 118 Degree Tip Angle
Long Description
High Speed Steel Drill; 4MM Size; 118 Degree Tip Angle