Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg Pilana kézi fémfűrészlap 300x20mm Z:24
25181159 Cutting Tools 

MAYR POWER TRANS. MAYR POWER TRANS.

Pilana kézi fémfűrészlap 300x20mm Z:24

Description

MAYR POWER TRANS. Pilana kézi fémfűrészlap 300x20mm Z:24

Hacksaw Blade; 300MM Length; 20MM Width; 24 Teeth

Part #

Pilana kézi fémfűrészlap 300x20mm Z:24

BDI #
25181159

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MAYR POWER TRANSMISSION PROD.
Minimum Buy Quantity
N/A
UNSPSC
23242112
Weight / Kilogram
0.102
Product Group - BDI
G00140
Harmonized Tariff Code
8202.20.00.30
Noun
Blade
Keyword String
Hacksaw
Manufacturer URL
https://www.mayr.com
Product Detail
Hacksaw Blade
Product Specification
300MM Length; 20MM Width; 24 Teeth
Long Description
Hacksaw Blade; 300MM Length; 20MM Width; 24 Teeth