

BOSCH REXROTH
BOSCH REXROTH
SDS-plus-7X fúró 12x400x465mm
BOSCH REXROTH BOSCH REXROTH
Description
BOSCH REXROTH SDS-plus-7X fúró 12x400x465mm
Hammer Drill Bit; SDS-Plus-7X; 12MM X 400MM X 465MM Size
Part #
SDS-plus-7X fúró 12x400x465mm
BDI #
25181160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/SDS-plus-7X-f%C3%BAr%C3%B3-12x400x465mm/p/25181160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20111603
Weight / Kilogram
0.102
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.30.30
Noun
Drill Bit
Keyword String
Hammer
Manufacturer URL
https://www.bosch.com
Product Detail
Hammer Drill Bit
Product Specification
SDS-Plus-7X; 12MM X 400MM X 465MM Size
Long Description
Hammer Drill Bit; SDS-Plus-7X; 12MM X 400MM X 465MM Size