

KENNAMETAL
KENNAMETAL
VNMG 331P KC850
KENNAMETAL KENNAMETAL
Description
VNMG 331P KC850 CARBIDE TURNING INSERT ; 35DEG DIAMOND 3/16"THK
Turning Insert; 3/8" Inscribed Circle Diameter; 3/16" Thickness; 1/64" Corner Radius; Carbide Material; KC850 Grade; TiC/TiCN/TiN Finish; 35 Degree Diamond; P Chip Breaker; 3.81MM Hole Diameter; 10 Degree Rake Angle
Part #
VNMG 331P KC850
BDI #
25131008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/VNMG-331P-KC850/p/25131008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242107
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8515.90.20.00
Noun
Insert
Keyword String
Turning
Manufacturer URL
https://www.kennametal.com
Product Detail
Turning Insert
Product Specification
3/8" Inscribed Circle Diameter; 3/16" Thickness; 1/64" Corner Radius; Carbide Material; KC850 Grade; TiC/TiCN/TiN Finish; 35 Degree Diamond; P Chip Breaker; 3.81MM Hole Diameter; 10 Degree Rake Angle
Long Description
Turning Insert; 3/8" Inscribed Circle Diameter; 3/16" Thickness; 1/64" Corner Radius; Carbide Material; KC850 Grade; TiC/TiCN/TiN Finish; 35 Degree Diamond; P Chip Breaker; 3.81MM Hole Diameter; 10 Degree Rake Angle