Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W1-011021-050 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114929-300X300.jpg?context=bWFzdGVyfHJvb3R8NDgxM3xpbWFnZS9qcGVnfGFERTFMMmcxTnk4eE1EQTNOalkzTWpBek1qYzVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFE1TWpsZk16QXdXRE13TUM1cWNHY3w3YzlhZTI4MmNkZWNhYjAyM2Y2MjdlODZlOTlhODQyZDE1OGJjOTBjYjc0Zjk1YmRjZWIxNWJhZWEwZDJiMzFj
25114929 Cutting Tools 

FANAR FANAR

W1-011021-050

Description

FANAR W1-011021-050

Drill Bit; 5MM Tip Diameter; 12.5MM Diameter; 63MM Length; HSS Material; 60 Degree Angle; Double Side

Part #

W1-011021-050

BDI #
25114929

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FANAR
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.1
Product Group - BDI
G00160
Harmonized Tariff Code
8207.40.60.00
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.fanar.pl
Product Detail
Drill Bit
Product Specification
5MM Tip Diameter; 12.5MM Diameter; 63MM Length; HSS Material; 60 Degree Angle; Double Side
Long Description
Drill Bit; 5MM Tip Diameter; 12.5MM Diameter; 63MM Length; HSS Material; 60 Degree Angle; Double Side