18471102
Cutting Tools
CLARKSON OSBORN
CLARKSON OSBORN
ZD30100
CLARKSON OSBORN CLARKSON OSBORN
Description
ZD30100 HYPER TAPER SHANK DRILL ; 1IN 3MTS HSS
Drill Bit; 1" Size; HSS; ANSI; Taper Shank
Part #
ZD30100
BDI #
18471102
Details
84.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/ZD30100/p/18471102
Your Price
$ 84.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Product Detail
Drill Bit
Product Specification
Drill Bit; 1" Size; HSS; ANSI; Taper Shank
Long Description
Drill Bit; 1" Size; HSS; ANSI; Taper Shank