24724314
Tools
DEWALT TOOLS
DEWALT TOOLS
DCST925B
DEWALT TOOLS DEWALT TOOLS
Description
DCST925B CORDLESS STRING TRIMMER ; 20V 4AH 13" CUTTING SWATH 6300RPM
String Trimmer; 4Ah Amp Hour; 13" Cutting Swath; Bump Feed Feed Type; 0.08" Line Diameter; 2 Number Of Lines; 6300 High/ 5300 Low RPM
Part #
DCST925B
BDI #
24724314
Details
390.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/DCST925B/p/24724314
Your Price
$ 390.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112712
Weight / Kilogram
4.264
EAN
0885911682701
Product Group - BDI
G00160
Noun
Trimmer
Keyword String
String
Manufacturer URL
https://www.dewalt.com
Product Detail
String Trimmer
Product Specification
4Ah Amp Hour; 13" Cutting Swath; Bump Feed Feed Type; 0.08" Line Diameter; 2 Number Of Lines; 6300 High/ 5300 Low RPM
Long Description
String Trimmer; 4Ah Amp Hour; 13" Cutting Swath; Bump Feed Feed Type; 0.08" Line Diameter; 2 Number Of Lines; 6300 High/ 5300 Low RPM