Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DWE402N https://www.bdiexpress.com/medias/INDDWLGRNDRX-DWE402N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NjF8aW1hZ2UvanBlZ3xhRFkyTDJneU9DODVOREV4T1RjME9UVTFNRE00TG1wd1p3fDVlNWMwMTdiYzVkYjE3ZjBiYzA2Mjc0OTdkNzg0NmU3NmI1ZDdiNTUwMjQwNjEyNWJkZWI1ZDQ5ZDE0ZDUzNTI
21739646 Tools 

DEWALT TOOLS DEWALT TOOLS

DWE402N

Description

DWE402N SMALL ANGLE GRINDER

Angle Grinder; 11 Amps; 1400W Max Watts Out; 11000 RPM No Load Speed; Corded Power Tool Type; 5/8"-11 Spindle Size; 12" Tool Length

Part #

DWE402N

BDI #
21739646

Details

312.92 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 312.92 / each BDIExpress
QTY

Inventory

Total: 14

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112749
Weight / Kilogram
0.005
EAN
0885911356220
Product Group - BDI
G00160
Noun
Grinder
Keyword String
Angle
Manufacturer URL
https://www.dewalt.com
Product Detail
Angle Grinder
Product Specification
11 Amps; 1400W Max Watts Out; 11000 RPM No Load Speed; Corded Power Tool Type; 5/8"-11 Spindle Size; 12" Tool Length
Long Description
Angle Grinder; 11 Amps; 1400W Max Watts Out; 11000 RPM No Load Speed; Corded Power Tool Type; 5/8"-11 Spindle Size; 12" Tool Length