IRWIN TOOLS
IRWIN TOOLS
10311ZR
IRWIN TOOLS IRWIN TOOLS
描述
IRWIN TOOLS 10311ZR
Step Drill Bit; 7/8" Maximum Cutting Diameter; HSS Cutting Edge Material; Fractional Measurement Type; Carded Packing Type; 3/8" Nominal Shank Diameter; Irwin Unibit
制造商部件号
10311ZR
BDI部件号
18489945
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E7%94%B5%E5%8A%A8-%E6%B0%94%E5%8A%A8%E5%B7%A5%E5%85%B7/10311ZR/p/18489945
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0038548103112
重量 / Kilogram
0.045
Product Group - BDI
G00140
名称
Drill Bit
关键字串
Step
制造商货号
585-10311
重量/磅
0.24
产品明细
Step Drill Bit
产品规格
7/8" Maximum Cutting Diameter; HSS Cutting Edge Material; Fractional Measurement Type; Carded Packing Type; 3/8" Nominal Shank Diameter
详细描述
Step Drill Bit; 7/8" Maximum Cutting Diameter; HSS Cutting Edge Material; Fractional Measurement Type; Carded Packing Type; 3/8" Nominal Shank Diameter; Irwin Unibit