Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2155QIMAX https://www.bdiexpress.com/medias/INDINGXXXXXX-20073485-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MzZ8aW1hZ2UvanBlZ3xhR0U1TDJnellTOHhNRE0zTnpVek5qY3pNekl4TkM5SlRrUkpUa2RZV0ZoWVdGaGZNakF3TnpNME9EVmZNekF3ZURNd01DNXFjR2N8NWI3YzQ2MGY0N2QyMjhlYWQzNTYyNGFmZmNhZDIzYTdlYmQwNmFjZDNjNWQyOTM4ZTlkNzZlNmVhY2NkMzFkMg
20073485 Electric And Air Tools 

INGERSOLL RAND INGERSOLL RAND

2155QIMAX

Description

2155QIMAX IMPACTOOL ; 1"

Air Powered Impact Wrench; 1" Drive; Quiet; 1700 Ft-lbs Nut-Busting Torque; Industrial Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 32 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 8.5 CFM Average Air Consumption; 1150 BPM; Pistol Grip Handle; Square Drive; Industrial Duty; Aluminum With Steel Wear Plate End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 7000RPM Free Speed; Steel Hammer Case; Composite Handle Material; Twin Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1350 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Reverse Bias Motor; Air Powered; 8.5 Length; 8.1 Height; 3.3 Width; Friction Ring And Thru-hole Retainer Type; 1.7" Side to Center Distance; Full Size Tool Type; 7 Vanes; 8.7 m/s2 Vibration Level; 2 Year Warranty; The Ingersoll Rand 2155Qimax 1" Impact Wrench Delivers Incredible Performance And Industrial-Grade Durability In An Impact Wrench; Plus; Its Efficient Air Motor Reduces Air Consumption To Save You Money; Perfect For The Most Demanding Applications; Such As Truck And Bus Service; Construction And Agricultural Equipment Maintenance; As Well As The Mro Market; Max Power 1350 Ft-Lbs Maximum Reverse Torque From A Tool That Weighs Just 7.4 Lbs And Is Compact Enough To Access Tight Spaces; Max Productivity An Air Motor Thats 16 Percent More Efficient Than Its Predecessor And An Easy-To-Clean Inlet Screen Means Less Downtime; Better Tool Performance; And Less Money Spent On Compressed Air; Easier Access To Grease Fitting – For Quicker Maintenance And Less Downtime; Steel Hammer Case Is Designed To Be Strong And Durable; To Protect The Interior Components Of The Air Impact Wrench; Enhanced Socket Retention; 7-Vane Motor Delivers Added Power With Less Weight; Finely Tuned Twin Hammer Impact Mechanism And Motor Deliver More Torque; Durability; And Efficiency; Feather-Touch Trigger Provides Maximum Control Of This Air Impact Wrench; Anodized End Plate For Enhanced Durability; Optimized For The Vehicle Repair Industry; Body Shops; General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; And Construction; Patented One-Hand Forward/Reverse Control For Easy Operation; Optimized Air Flow For Maximized Performance When Using This Pneumatic Impact Wrench; Includes Bare Tool; Application General Industrial; Facility Maintenance

Part #

2155QIMAX

BDI #
20073485

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
27131501
Weight / Kilogram
3.356
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Manufacturer Item Number
383-2155QIMAX
Weight / LBS
7.4
Product Detail
Air Powered Impact Wrench
Product Specification
1" Drive; Quiet; 1700 Ft-lbs Nut-Busting Torque; Industrial Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 32 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 8.5 CFM Average Air Consumption; 1150 BPM; Pistol Grip Handle; Square Drive; Industrial Duty; Aluminum With Steel Wear Plate End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 7000RPM Free Speed; Steel Hammer Case; Composite Handle Material; Twin Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1350 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Reverse Bias Motor; Air Powered; 8.5 Length; 8.1 Height; 3.3 Width; Friction Ring And Thru-hole Retainer Type; 1.7" Side to Center Distance; Full Size Tool Type; 7 Vanes; 8.7 m/s2 Vibration Level; 2 Year Warranty; The Ingersoll Rand 2155Qimax 1" Impact Wrench Delivers Incredible Performance And Industrial-Grade Durability In An Impact Wrench; Plus; Its Efficient Air Motor Reduces Air Consumption To Save You Money; Perfect For The Most Demanding Applications; Such As Truck And Bus Service; Construction And Agricultural Equipment Maintenance; As Well As The Mro Market; Max Power 1350 Ft-Lbs Maximum Reverse Torque From A Tool That Weighs Just 7.4 Lbs And Is Compact Enough To Access Tight Spaces; Max Productivity An Air Motor Thats 16 Percent More Efficient Than Its Predecessor And An Easy-To-Clean Inlet Screen Means Less Downtime; Better Tool Performance; And Less Money Spent On Compressed Air; Easier Access To Grease Fitting – For Quicker Maintenance And Less Downtime; Steel Hammer Case Is Designed To Be Strong And Durable; To Protect The Interior Components Of The Air Impact Wrench; Enhanced Socket Retention; 7-Vane Motor Delivers Added Power With Less Weight; Finely Tuned Twin Hammer Impact Mechanism And Motor Deliver More Torque; Durability; And Efficiency; Feather-Touch Trigger Provides Maximum Control Of This Air Impact Wrench; Anodized End Plate For Enhanced Durability; Optimized For The Vehicle Repair Industry; Body Shops; General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; And Construction; Patented One-Hand Forward/Reverse Control For Easy Operation; Optimized Air Flow For Maximized Performance When Using This Pneumatic Impact Wrench; Includes Bare Tool; Application General Industrial; Facility Maintenance
Long Description
Air Powered Impact Wrench; 1" Drive; Quiet; 1700 Ft-lbs Nut-Busting Torque; Industrial Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 32 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 8.5 CFM Average Air Consumption; 1150 BPM; Pistol Grip Handle; Square Drive; Industrial Duty; Aluminum With Steel Wear Plate End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 7000RPM Free Speed; Steel Hammer Case; Composite Handle Material; Twin Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1350 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Reverse Bias Motor; Air Powered; 8.5 Length; 8.1 Height; 3.3 Width; Friction Ring And Thru-hole Retainer Type; 1.7" Side to Center Distance; Full Size Tool Type; 7 Vanes; 8.7 m/s2 Vibration Level; 2 Year Warranty; The Ingersoll Rand 2155Qimax 1" Impact Wrench Delivers Incredible Performance And Industrial-Grade Durability In An Impact Wrench; Plus; Its Efficient Air Motor Reduces Air Consumption To Save You Money; Perfect For The Most Demanding Applications; Such As Truck And Bus Service; Construction And Agricultural Equipment Maintenance; As Well As The Mro Market; Max Power 1350 Ft-Lbs Maximum Reverse Torque From A Tool That Weighs Just 7.4 Lbs And Is Compact Enough To Access Tight Spaces; Max Productivity An Air Motor Thats 16 Percent More Efficient Than Its Predecessor And An Easy-To-Clean Inlet Screen Means Less Downtime; Better Tool Performance; And Less Money Spent On Compressed Air; Easier Access To Grease Fitting – For Quicker Maintenance And Less Downtime; Steel Hammer Case Is Designed To Be Strong And Durable; To Protect The Interior Components Of The Air Impact Wrench; Enhanced Socket Retention; 7-Vane Motor Delivers Added Power With Less Weight; Finely Tuned Twin Hammer Impact Mechanism And Motor Deliver More Torque; Durability; And Efficiency; Feather-Touch Trigger Provides Maximum Control Of This Air Impact Wrench; Anodized End Plate For Enhanced Durability; Optimized For The Vehicle Repair Industry; Body Shops; General Industrial Use, MRO, Rail, Heavy Machinery, Oil And Gas, Shipbuilding; And Construction; Patented One-Hand Forward/Reverse Control For Easy Operation; Optimized Air Flow For Maximized Performance When Using This Pneumatic Impact Wrench; Includes Bare Tool; Application General Industrial; Facility Maintenance