

PFERD
PFERD
22276
PFERD PFERD
Description
22276 CARBIDE BUR ; 2-3/4" 1/2"X1" HD 1-3/4" SHANK RDS END
Carbide Bur; Double Cut 3R Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Cutting Nominal Length; Tree End Shape; Radius; 2-3/4" Nominal Height; 1" Nominal Length; Tungsten Carbide Material; 1 EA Quantity; F Style; 1/2" Nominal Width
Part #
22276
BDI #
24885742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/22276/p/24885742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.043
EAN
0097758222761
Product Group - BDI
G00140
Noun
Bur
Keyword String
Carbide
Manufacturer Item Number
419-22276
Weight / LBS
0.11
Product Detail
Carbide Bur
Product Specification
Double Cut 3R Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Cutting Nominal Length; Tree End Shape; Radius; 2-3/4" Nominal Height; 1" Nominal Length; Tungsten Carbide Material; 1 EA Quantity; F Style; 1/2" Nominal Width
Long Description
Carbide Bur; Double Cut 3R Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Cutting Nominal Length; Tree End Shape; Radius; 2-3/4" Nominal Height; 1" Nominal Length; Tungsten Carbide Material; 1 EA Quantity; F Style; 1/2" Nominal Width