

PFERD
PFERD
24282
PFERD PFERD
Description
24282 CARBIDE BUR ; 2-3/4" 1/2"X1" HD 1-3/4" SHANK DBL CUT
Carbide Bur; Alternate Diamond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Cutting Nominal Length; Cylindrical End Shape; End Cut; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; B Style
Part #
24282
BDI #
22739533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/24282/p/22739533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.06
EAN
0097758242820
Product Group - BDI
G00100
Noun
Bur
Keyword String
Carbide
Manufacturer Item Number
419-24282
Weight / LBS
0.14
Product Detail
Carbide Bur
Product Specification
Alternate Diamond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Cutting Nominal Length; Cylindrical End Shape; End Cut; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; B Style
Long Description
Carbide Bur; Alternate Diamond Cut Type; 1/2" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 1" Cutting Nominal Length; Cylindrical End Shape; End Cut; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; B Style