

PFERD
PFERD
24562
PFERD PFERD
Description
24562 CARBIDE BUR ; 2-1/16" 3/8"X5/16" HD 1-3/4" SHANK
Carbide Bur; Alternate Diamond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 5/16" Cutting Nominal Length; Ball End Shape; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; D Style
Part #
24562
BDI #
24886416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/24562/p/24886416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.021
EAN
0097758245623
Product Group - BDI
G00140
Noun
Bur
Keyword String
Carbide
Manufacturer Item Number
419-24562
Weight / LBS
0.06
Product Detail
Carbide Bur
Product Specification
Alternate Diamond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 5/16" Cutting Nominal Length; Ball End Shape; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; D Style
Long Description
Carbide Bur; Alternate Diamond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 5/16" Cutting Nominal Length; Ball End Shape; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; D Style