

PFERD
PFERD
24702
PFERD PFERD
Description
24702 CARBIDE BUR ; 2-1/2" 3/8"X3/4" HD 1-3/4" SH RAD EN
Carbide Bur; Alternate Diamond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Cutting Nominal Length; Tree End Shape; Radius; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; F Style
Part #
24702
BDI #
24886551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/24702/p/24886551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23251706
Weight / Kilogram
0.027
EAN
0097758247023
Product Group - BDI
G00140
Noun
Bur
Keyword String
Carbide
Manufacturer Item Number
419-24702
Weight / LBS
0.06
Product Detail
Carbide Bur
Product Specification
Alternate Diamond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Cutting Nominal Length; Tree End Shape; Radius; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; F Style
Long Description
Carbide Bur; Alternate Diamond Cut Type; 3/8" Nominal Cutting Diameter; Submicrograin Solid Carbide Cutting Edge Material; 3/4" Cutting Nominal Length; Tree End Shape; Radius; Tungsten Carbide Material; 1 EA Quantity; 1/4" Nominal Shank Diameter; F Style