Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

248-181TD https://www.bdiexpress.com/medias/INDXXXXXXXXX-110-248-181TD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3ODB8aW1hZ2UvanBlZ3xhRFU1TDJnMU9DOHhNRE16TWpRMU5UazJNRFl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVEV3WHpJME9GOHhPREZVUkY4ek1EQjRNekF3TG1wd1p3fDliN2MxMGYwNGFhODVlMWNiY2EyNTA1ZmU0OGZjZjI2Y2FiOTEyMjVkNzU5NmZjNmI4MWY1YTIyOTRkNDhkMGQ
124775 Electric And Air Tools 

BALDOR-RELIANCE BALDOR-RELIANCE

248-181TD

Description

248-181TD INDUSTRIAL BELT SANDER ; 1.5HP 3600RPM 1PH 60HZ 3535LC

Belt Grinder; Industrial Abrasive Belt Grinder-Three Position Tiltable; 48" Belt Length; 2" Belt Nominal Width; 60Hz Nominal Frequency; 80 Grit; Single Phase; 1-1/2HP Nominal Power Capacity3600RPM Maximum Speed; Bench Top Belt Sander/Wheel Grinder Type; 115V/230V Nominal Voltage; Grinding Application

Part #

248-181TD

BDI #
124775

Details

9743.99 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,743.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
62.585
EAN
0781568127650
Product Group - BDI
G00160
Noun
Belt Grinder
Manufacturer Internal Number
110-248-181TD
Weight / LBS
128
Product Detail
Belt Grinder
Product Specification
Industrial Abrasive Belt Grinder-Three Position Tiltable; 48" Belt Length; 2" Belt Nominal Width; 60Hz Nominal Frequency; 80 Grit; Single Phase; 1-1/2HP Nominal Power Capacity3600RPM Maximum Speed; Bench Top Belt Sander/Wheel Grinder Type; 115V/230V Nominal Voltage; Grinding Application
Long Description
Belt Grinder; Industrial Abrasive Belt Grinder-Three Position Tiltable; 48" Belt Length; 2" Belt Nominal Width; 60Hz Nominal Frequency; 80 Grit; Single Phase; 1-1/2HP Nominal Power Capacity3600RPM Maximum Speed; Bench Top Belt Sander/Wheel Grinder Type; 115V/230V Nominal Voltage; Grinding Application