https://www.bdiexpress.com/medias/MFRI-RARTLSX-18002036-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mzl8aW1hZ2UvanBlZ3xhRGRsTDJneU9TOHhNRGd5TnpVMU5qUXlNVFkyTWk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURJd016WmZNekF3ZURNd01DNXFjR2N8OWE3YmJhMjQ1MTFmMjkzZWMzNGI2YTE3NDM1M2ZjMWE1MGFkNzk2OWVhNzYxZmIyN2IwYmQ3ZjM0ZjFjYzhjNw
https://www.bdiexpress.com/medias/MFRI-RARTLSX-18002036-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mzl8aW1hZ2UvanBlZ3xhRGRsTDJneU9TOHhNRGd5TnpVMU5qUXlNVFkyTWk5TlJsSkpMVkpCVWxSTVUxaGZNVGd3TURJd016WmZNekF3ZURNd01DNXFjR2N8OWE3YmJhMjQ1MTFmMjkzZWMzNGI2YTE3NDM1M2ZjMWE1MGFkNzk2OWVhNzYxZmIyN2IwYmQ3ZjM0ZjFjYzhjNw
INGERSOLL RAND
INGERSOLL RAND
271
INGERSOLL RAND INGERSOLL RAND
Description
271 AIR IMPACTOOL WRENCH ; 1IN SIZE PNEUMATIC TYPE
Air Powered Impact Wrench; 1" Drive; 1100 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 39 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9.5 CFM Average Air Consumption; 1000 BPM; Pistol Grip Handle; Square Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5500RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 8.9 Length; 8 Height; 8 Width; Friction Ring Retainer Type; 4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 13.2 m/s2 Vibration Level; 1 Year Warranty; The 271 Series Impact Wrench Is Ideal For Vehicle Repair And Heavy Truck And Machinery Jobs Where You Will Benefit From The Square Socket Retaining Ring And The Power Behind The Vane Motor; Trigger Actuation And A Power Regulator Let You Complete Projects With Control And Ease; Reliability The 271 Series Is Made To Last; And Will Be A Trusted Tool For All Your Heavy Machinery Projects And More; Power The Vane Motor On The 271 Series Provides A High Torque Output For Increased Power; Durability The Impact Wrenches Jumbo Hammer Provides A Great Power-To-Weight Ratio And Is Easy To Maintain; Vehicle Repair The Square Socket Retaining Ring Makes This An Ideal Impact Wrench For Projects Where You Need Increased Socket Connection; Includes Bare Tool; Application Vehicle Repair And Heavy Truck Markets
Part #
271
BDI #
18002036
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/271/p/18002036
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131501
Weight / Kilogram
6.92
EAN
0663023001081
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.50.40
Noun
Wrench
Keyword String
Air Impact
Manufacturer URL
https://www.ingersollrand.com
Manufacturer Item Number
383-271
Weight / LBS
12.5
Product Detail
Air Powered Impact Wrench
Product Specification
1" Drive; 1100 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 39 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9.5 CFM Average Air Consumption; 1000 BPM; Pistol Grip Handle; Square Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5500RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 8.9 Length; 8 Height; 8 Width; Friction Ring Retainer Type; 4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 13.2 m/s2 Vibration Level; 1 Year Warranty; The 271 Series Impact Wrench Is Ideal For Vehicle Repair And Heavy Truck And Machinery Jobs Where You Will Benefit From The Square Socket Retaining Ring And The Power Behind The Vane Motor; Trigger Actuation And A Power Regulator Let You Complete Projects With Control And Ease; Reliability The 271 Series Is Made To Last; And Will Be A Trusted Tool For All Your Heavy Machinery Projects And More; Power The Vane Motor On The 271 Series Provides A High Torque Output For Increased Power; Durability The Impact Wrenches Jumbo Hammer Provides A Great Power-To-Weight Ratio And Is Easy To Maintain; Vehicle Repair The Square Socket Retaining Ring Makes This An Ideal Impact Wrench For Projects Where You Need Increased Socket Connection; Includes Bare Tool; Application Vehicle Repair And Heavy Truck Markets
Long Description
Air Powered Impact Wrench; 1" Drive; 1100 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 39 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9.5 CFM Average Air Consumption; 1000 BPM; Pistol Grip Handle; Square Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5500RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 8.9 Length; 8 Height; 8 Width; Friction Ring Retainer Type; 4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 13.2 m/s2 Vibration Level; 1 Year Warranty; The 271 Series Impact Wrench Is Ideal For Vehicle Repair And Heavy Truck And Machinery Jobs Where You Will Benefit From The Square Socket Retaining Ring And The Power Behind The Vane Motor; Trigger Actuation And A Power Regulator Let You Complete Projects With Control And Ease; Reliability The 271 Series Is Made To Last; And Will Be A Trusted Tool For All Your Heavy Machinery Projects And More; Power The Vane Motor On The 271 Series Provides A High Torque Output For Increased Power; Durability The Impact Wrenches Jumbo Hammer Provides A Great Power-To-Weight Ratio And Is Easy To Maintain; Vehicle Repair The Square Socket Retaining Ring Makes This An Ideal Impact Wrench For Projects Where You Need Increased Socket Connection; Includes Bare Tool; Application Vehicle Repair And Heavy Truck Markets

