Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3DA1SA https://www.bdiexpress.com/medias/MFRI-RARTLSX-18006039-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0NXxpbWFnZS9qcGVnfGFEQTRMMmc0T1M4eE1EZ3lOell5TVRjeU9ESTROaTlOUmxKSkxWSkJVbFJNVTFoZk1UZ3dNRFl3TXpsZk16QXdlRE13TUM1cWNHY3w3ZWRlNGI5YTJkYjZkNmJiODRlODBmNGJiMzAzZDYzZjZiZDEzMzU2ZGUxYWE4Nzk3YjA2NzQwZDI2MjlhY2I3
18006039 Electric And Air Tools 

INGERSOLL RAND INGERSOLL RAND

3DA1SA

Description

3DA1SA CONSTRUCTION TOOL CHIPPER

Chipping Hammer; 0.58" Hex Shank; 3" Stroke; 1900BPM; Outside Trigger Actuation; 31 CFM Air Consumption At Load; 7/8" NPT Air Inlet; 90 PSI Air Pressure; 1.125" Bore; D-Handle Industrial Duty; Side Adjustable Exhaust Location; Aluminum Housing Material; 1" Min Hose Size; Air Powered; 17 Length; Grooved Barrel With Lock Spring Retainer Type; 3" Stroke Length; 1 Year Warranty; The D Series Chipping Hammers Are Ready And Equipped For Any Task; From Light Demolition Work To Metal Removing; With An Easily Serviceable D-Handle And Directional Exhaust For Your Convenience; These Are Hammers You Can Rely On; Weight These Tools Are Lightweight And Easy To Use; Reliability Equipped With A Steel Cone; You Never Have To Worry That The Bit Will Fall Out During Production; Comes With A 1-Year Warranty

Part #

3DA1SA

BDI #
18006039

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
27131504
Weight / Kilogram
8.16
EAN
0663023012018
Product Group - BDI
G00160
Harmonized Tariff Code
8467.19.10.00
Noun
Hammer
Keyword String
Chipping
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
13
Product Detail
Chipping Hammer
Product Specification
0.58" Hex Shank; 3" Stroke; 1900BPM; Outside Trigger Actuation; 31 CFM Air Consumption At Load; 7/8" NPT Air Inlet; 90 PSI Air Pressure; 1.125" Bore; D-Handle Industrial Duty; Side Adjustable Exhaust Location; Aluminum Housing Material; 1" Min Hose Size; Air Powered; 17 Length; Grooved Barrel With Lock Spring Retainer Type; 3" Stroke Length; 1 Year Warranty; The D Series Chipping Hammers Are Ready And Equipped For Any Task; From Light Demolition Work To Metal Removing; With An Easily Serviceable D-Handle And Directional Exhaust For Your Convenience; These Are Hammers You Can Rely On; Weight These Tools Are Lightweight And Easy To Use; Reliability Equipped With A Steel Cone; You Never Have To Worry That The Bit Will Fall Out During Production; Comes With A 1-Year Warranty
Long Description
Chipping Hammer; 0.58" Hex Shank; 3" Stroke; 1900BPM; Outside Trigger Actuation; 31 CFM Air Consumption At Load; 7/8" NPT Air Inlet; 90 PSI Air Pressure; 1.125" Bore; D-Handle Industrial Duty; Side Adjustable Exhaust Location; Aluminum Housing Material; 1" Min Hose Size; Air Powered; 17 Length; Grooved Barrel With Lock Spring Retainer Type; 3" Stroke Length; 1 Year Warranty; The D Series Chipping Hammers Are Ready And Equipped For Any Task; From Light Demolition Work To Metal Removing; With An Easily Serviceable D-Handle And Directional Exhaust For Your Convenience; These Are Hammers You Can Rely On; Weight These Tools Are Lightweight And Easy To Use; Reliability Equipped With A Steel Cone; You Never Have To Worry That The Bit Will Fall Out During Production; Comes With A 1-Year Warranty