https://www.bdiexpress.com/medias/MFRI-RARTLSX-20463374-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjN8aW1hZ2UvanBlZ3xhREF4TDJnM05TOHhNRGd5TnpNeU56YzVPVE15Tmk5TlJsSkpMVkpCVWxSTVUxaGZNakEwTmpNek56UmZNekF3ZURNd01DNXFjR2N8YmE5NWZmZDY5M2ZjY2FkN2QxNWJhMjYxODFiYWVhZDEyOWRiNjU1OGRhMmU1ZTI5M2MyNjg1ZmQ5MzdjOGE0Yg
https://www.bdiexpress.com/medias/MFRI-RARTLSX-20463374-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjN8aW1hZ2UvanBlZ3xhREF4TDJnM05TOHhNRGd5TnpNeU56YzVPVE15Tmk5TlJsSkpMVkpCVWxSTVUxaGZNakEwTmpNek56UmZNekF3ZURNd01DNXFjR2N8YmE5NWZmZDY5M2ZjY2FkN2QxNWJhMjYxODFiYWVhZDEyOWRiNjU1OGRhMmU1ZTI5M2MyNjg1ZmQ5MzdjOGE0Yg
20463374
Electric And Air Tools
INGERSOLL RAND
INGERSOLL RAND
426
INGERSOLL RAND INGERSOLL RAND
Description
426 AIR REVERSIBLE CUT-OFF TOOL
Air Cut-off Tool; Reversible; 20000RPM; Includes 5 Cut-off Wheels; Safety Lever Actuation; 26 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 26 CFM Average Air Consumption; Straight Handle; General Duty; Rear Exhaust Location; 20000RPM Free Speed; Impact And Chemical Resistant Composite Housing; 3/8" Min Hose Size; Air Powered; 8.2 Length; Reversible; 4.3 m/s2 Vibration Level; 1 Year Warranty; 3" Wheel Diameter; 1-1/16" Wheel Thickness; With A Composite Housing; This Heavy-Duty Cut-Off Tool Is Designed For Durability And On-The-Job Performance; Ideal For Cutting Through Mufflers; Tailpipes; Nuts; And Bolts; This Tool Is Perfect For Any Vehicle Repair Market; Reversible This Tools Reversible Function Allows You To Control The Direction Of The Spark Safely So You Can Use It In Any Direction; Comfort Thanks To Its Composite Housings Insulation; This Tool Can Be Used For Prolonged Periods Of Time Without Worrying About Cold Outside Air; Lightweight Weighing 2.0 Lbs; The 426 Allows You To Work Longer And Get The Job Done Faster; Lock-Out Lever This Tool Contains A Unique System That Prevents Accidental Throttle Operation By Utilising A Spring-Loaded Latch That Resets Each Time The Lever Is Released; Control The Speed Regulator Knob Gives You Full Control Over The 426; Change Speeds For Different Needs To Ensure You Get The Job Done Right; Quickly Get To Work By Using The 5 Cut-Off Wheels That Come With The 426; And When Its Time To Order More Our Package Labeling Makes It Easy; Includes Tool; 5 Cut Off Wheels; Application This Reversible Cut-Off Tool Is Designed For Cutting Plastics; Fiberglass; Composites And Metals; Perfect For Any Vehicle Repair Market Including Cutting Through Mufflers; Tailpipes; Nuts; And Bolts
Part #
47509194001
BDI #
20463374
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/Electric-And-Air-Tools/426/p/20463374
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112749
Weight / Kilogram
0.005
Product Group - BDI
G00160
Harmonized Tariff Code
8467.11.10.40
Noun
Tool
Keyword String
Air Cut-off
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
2
Product Detail
Air Cut-off Tool
Product Specification
Reversible; 20000RPM; Includes 5 Cut-off Wheels; Safety Lever Actuation; 26 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 26 CFM Average Air Consumption; Straight Handle; General Duty; Rear Exhaust Location; 20000RPM Free Speed; Impact And Chemical Resistant Composite Housing; 3/8" Min Hose Size; Air Powered; 8.2 Length; Reversible; 4.3 m/s2 Vibration Level; 1 Year Warranty; 3" Wheel Diameter; 1-1/16" Wheel Thickness; With A Composite Housing; This Heavy-Duty Cut-Off Tool Is Designed For Durability And On-The-Job Performance; Ideal For Cutting Through Mufflers; Tailpipes; Nuts; And Bolts; This Tool Is Perfect For Any Vehicle Repair Market; Reversible This Tools Reversible Function Allows You To Control The Direction Of The Spark Safely So You Can Use It In Any Direction; Comfort Thanks To Its Composite Housings Insulation; This Tool Can Be Used For Prolonged Periods Of Time Without Worrying About Cold Outside Air; Lightweight Weighing 2.0 Lbs; The 426 Allows You To Work Longer And Get The Job Done Faster; Lock-Out Lever This Tool Contains A Unique System That Prevents Accidental Throttle Operation By Utilising A Spring-Loaded Latch That Resets Each Time The Lever Is Released; Control The Speed Regulator Knob Gives You Full Control Over The 426; Change Speeds For Different Needs To Ensure You Get The Job Done Right; Quickly Get To Work By Using The 5 Cut-Off Wheels That Come With The 426; And When Its Time To Order More Our Package Labeling Makes It Easy; Includes Tool; 5 Cut Off Wheels; Application This Reversible Cut-Off Tool Is Designed For Cutting Plastics; Fiberglass; Composites And Metals; Perfect For Any Vehicle Repair Market Including Cutting Through Mufflers; Tailpipes; Nuts; And Bolts
Long Description
Air Cut-off Tool; Reversible; 20000RPM; Includes 5 Cut-off Wheels; Safety Lever Actuation; 26 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 26 CFM Average Air Consumption; Straight Handle; General Duty; Rear Exhaust Location; 20000RPM Free Speed; Impact And Chemical Resistant Composite Housing; 3/8" Min Hose Size; Air Powered; 8.2 Length; Reversible; 4.3 m/s2 Vibration Level; 1 Year Warranty; 3" Wheel Diameter; 1-1/16" Wheel Thickness; With A Composite Housing; This Heavy-Duty Cut-Off Tool Is Designed For Durability And On-The-Job Performance; Ideal For Cutting Through Mufflers; Tailpipes; Nuts; And Bolts; This Tool Is Perfect For Any Vehicle Repair Market; Reversible This Tools Reversible Function Allows You To Control The Direction Of The Spark Safely So You Can Use It In Any Direction; Comfort Thanks To Its Composite Housings Insulation; This Tool Can Be Used For Prolonged Periods Of Time Without Worrying About Cold Outside Air; Lightweight Weighing 2.0 Lbs; The 426 Allows You To Work Longer And Get The Job Done Faster; Lock-Out Lever This Tool Contains A Unique System That Prevents Accidental Throttle Operation By Utilising A Spring-Loaded Latch That Resets Each Time The Lever Is Released; Control The Speed Regulator Knob Gives You Full Control Over The 426; Change Speeds For Different Needs To Ensure You Get The Job Done Right; Quickly Get To Work By Using The 5 Cut-Off Wheels That Come With The 426; And When Its Time To Order More Our Package Labeling Makes It Easy; Includes Tool; 5 Cut Off Wheels; Application This Reversible Cut-Off Tool Is Designed For Cutting Plastics; Fiberglass; Composites And Metals; Perfect For Any Vehicle Repair Market Including Cutting Through Mufflers; Tailpipes; Nuts; And Bolts

