Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

429 https://www.bdiexpress.com/medias/MFRI-RARTLSX-18007163-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0MHxpbWFnZS9qcGVnfGFEUTFMMmd4TlM4eE1EZ3lOell6TXpBNU9EYzRNaTlOUmxKSkxWSkJVbFJNVTFoZk1UZ3dNRGN4TmpOZk16QXdlRE13TUM1cWNHY3xiMDJlZGE2MWZhNjdjNmViYWJhNjI1Y2NmYTIwMGNiNmU2MzM3ZmEwMjcyNDkzYTZjY2EwMzY5NGM0YzRlNzFm
18007163 Electric And Air Tools 

INGERSOLL RAND INGERSOLL RAND

429

Description

429 MAINTENANCE TOOL RECIPROCATING SAW

Reciprocating Saw; 3/8" Stroke Length; 10000 Strokes Per Minute; 1.3 Lbs; Safety Lever Actuation; 9 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 8 CFM Average Air Consumption; High Speed Steel Blade Material; Inline Handle; Heavy Duty; Rear Exhaust Location; Aluminum Handle Material; Aluminum Housing Material; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 8.23 Length; 2.7 Height; 3.5 Width; 0.375" Stroke Length; 25.7 m/s2 Vibration Level; 1 Year Warranty; This Reciprocating Saw Is A Versatile Air Saw Designed For All Types Of Cutting Tasks; Including Intricate Shapes And Light Radius Curves In Various Materials; Lock-Out Lever These Saws Contain A Unique System That Prevents Accidental Throttle Operation By Utilizing A Spring-Loaded Latch That Resets Each Time The Lever Is Released; Access With An Inline Configuration; These Saws Allow For Easier Access In Tight Spaces; So Even The Toughest Jobs Can Get Done; Reliability With A Guide That Increases Blade Life; You Can Count On This Tool To Last; Includes 2 Hex Wrenches, Manuals, 6 High Speed Steel Cutting Blades; For Use On Plastics; Fiberglass; Composite; Aluminum; Sheet Metal For All Types Of Cutting Tasks; Including Intricate Shapes And Light Radius Curves In Various Materials

Part #

429

BDI #
18007163

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
27112747
Weight / Kilogram
0.7
EAN
0663023095905
Product Group - BDI
G00160
Harmonized Tariff Code
8467.19.50.90
Noun
Saw
Keyword String
Reciprocating
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
1.3
Product Detail
Reciprocating Saw
Product Specification
3/8" Stroke Length; 10000 Strokes Per Minute; 1.3 Lbs; Safety Lever Actuation; 9 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 8 CFM Average Air Consumption; High Speed Steel Blade Material; Inline Handle; Heavy Duty; Rear Exhaust Location; Aluminum Handle Material; Aluminum Housing Material; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 8.23 Length; 2.7 Height; 3.5 Width; 0.375" Stroke Length; 25.7 m/s2 Vibration Level; 1 Year Warranty; This Reciprocating Saw Is A Versatile Air Saw Designed For All Types Of Cutting Tasks; Including Intricate Shapes And Light Radius Curves In Various Materials; Lock-Out Lever These Saws Contain A Unique System That Prevents Accidental Throttle Operation By Utilizing A Spring-Loaded Latch That Resets Each Time The Lever Is Released; Access With An Inline Configuration; These Saws Allow For Easier Access In Tight Spaces; So Even The Toughest Jobs Can Get Done; Reliability With A Guide That Increases Blade Life; You Can Count On This Tool To Last; Includes 2 Hex Wrenches, Manuals, 6 High Speed Steel Cutting Blades; For Use On Plastics; Fiberglass; Composite; Aluminum; Sheet Metal For All Types Of Cutting Tasks; Including Intricate Shapes And Light Radius Curves In Various Materials
Long Description
Reciprocating Saw; 3/8" Stroke Length; 10000 Strokes Per Minute; 1.3 Lbs; Safety Lever Actuation; 9 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 8 CFM Average Air Consumption; High Speed Steel Blade Material; Inline Handle; Heavy Duty; Rear Exhaust Location; Aluminum Handle Material; Aluminum Housing Material; Lever Lock in Off Position; 3/8" Min Hose Size; Air Powered; 8.23 Length; 2.7 Height; 3.5 Width; 0.375" Stroke Length; 25.7 m/s2 Vibration Level; 1 Year Warranty; This Reciprocating Saw Is A Versatile Air Saw Designed For All Types Of Cutting Tasks; Including Intricate Shapes And Light Radius Curves In Various Materials; Lock-Out Lever These Saws Contain A Unique System That Prevents Accidental Throttle Operation By Utilizing A Spring-Loaded Latch That Resets Each Time The Lever Is Released; Access With An Inline Configuration; These Saws Allow For Easier Access In Tight Spaces; So Even The Toughest Jobs Can Get Done; Reliability With A Guide That Increases Blade Life; You Can Count On This Tool To Last; Includes 2 Hex Wrenches, Manuals, 6 High Speed Steel Cutting Blades; For Use On Plastics; Fiberglass; Composite; Aluminum; Sheet Metal For All Types Of Cutting Tasks; Including Intricate Shapes And Light Radius Curves In Various Materials