https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103728-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjR8aW1hZ2UvanBlZ3xhRGMxTDJoak9DOHhNREEzTmpZMU56QXlOVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNM01qaGZNekF3V0RNd01DNXFjR2N8MjBkOTViOTM5MWI1NDgzMjkxOTk3MTEwYjc0NWUyZjdjYTY4ZDhiNjRhMzUxMDM5ZjY0M2RiOTk0ZjkyYzk4Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103728-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjR8aW1hZ2UvanBlZ3xhRGMxTDJoak9DOHhNREEzTmpZMU56QXlOVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNM01qaGZNekF3V0RNd01DNXFjR2N8MjBkOTViOTM5MWI1NDgzMjkxOTk3MTEwYjc0NWUyZjdjYTY4ZDhiNjRhMzUxMDM5ZjY0M2RiOTk0ZjkyYzk4Mw
WURTH
WURTH
57018000
WURTH WURTH
Description
WURTH 57018000
Cordless Drill Screwdriver; 18VDC Voltage; 1.5MM to 13MM Drill Chuck Span Width; 13MM Maximum Steel Drilling Diameter; 40MM Maximum Wood Drilling Diameter; 10MM Maximum Screw Diameter; 180MM Length; 250MM Height
Part #
57018000
BDI #
25103728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/57018000/p/25103728
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
1
Product Group - BDI
F02192
Noun
Screwdriver
Keyword String
Cordless
Manufacturer URL
https://www.wuerth.com
Product Detail
Cordless Drill Screwdriver
Product Specification
18VDC Voltage; 1.5MM to 13MM Drill Chuck Span Width; 13MM Maximum Steel Drilling Diameter; 40MM Maximum Wood Drilling Diameter; 10MM Maximum Screw Diameter; 180MM Length; 250MM Height
Long Description
Cordless Drill Screwdriver; 18VDC Voltage; 1.5MM to 13MM Drill Chuck Span Width; 13MM Maximum Steel Drilling Diameter; 40MM Maximum Wood Drilling Diameter; 10MM Maximum Screw Diameter; 180MM Length; 250MM Height

