

INGERSOLL RAND
INGERSOLL RAND
7803RA
INGERSOLL RAND INGERSOLL RAND
Description
7803RA TOOL REVERSIBLE AIR DRILL ; 1/2"
Reversible Pistol Grip Air Drill; 1/2" Keyed Chuck; 500RPM; 0.5HP; Trigger Actuation; 27 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Double Row Ball Bearing; 1/2" Chuck Capacity; Keyed Chuck; Pistol Grip Handle; Industrial Duty; Handle Exhaust Location; 500RPM Free Speed; Planetary Gear Train; Aluminum Handle Material; 8.7 Height Over Spindle; Aluminum Housing Material; 6.36 In-lbs Max Working Torque; 3/8" Min Hose Size; Air Powered; 8.7 Length; 6 Height; 7.09 Width; Reversible; 0.9" Side to Center Distance; Variable Speed; 3/8"-24 Spindle Thread; Lesser Than 2.5 m/s2 Vibration Level; 1 Year Warranty; A Classic Pistol-Shaped 1/2" Reversible Air Drill With A Feather Trigger For Variable Speed Options And A Keyed Chuck; This Drill Is As Versatile As It Is Efficient; Reliable With The Durability Of Its Aluminum Housing; You Can Count On This Tool To Be Reliable And Work Well Time After Time; Comes With A 1-Year Warranty; Includes 1/2" Chuck; 7816-A48 Side Handle; Application Designed For Drilling; Hole-Sawing; Cylinder Honing; And Any Other Job That Calls For A 1/2" Size
Part #
7803RA
BDI #
18017354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/7803RA/p/18017354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131505
Weight / Kilogram
2.1
EAN
0663023000190
Product Group - BDI
G00140
Harmonized Tariff Code
8467.11.50.20
Noun
Drill
Keyword String
Air
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
3.3
Product Detail
Reversible Pistol Grip Air Drill
Product Specification
1/2" Keyed Chuck; 500RPM; 0.5HP; Trigger Actuation; 27 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Double Row Ball Bearing; 1/2" Chuck Capacity; Keyed Chuck; Pistol Grip Handle; Industrial Duty; Handle Exhaust Location; 500RPM Free Speed; Planetary Gear Train; Aluminum Handle Material; 8.7 Height Over Spindle; Aluminum Housing Material; 6.36 In-lbs Max Working Torque; 3/8" Min Hose Size; Air Powered; 8.7 Length; 6 Height; 7.09 Width; Reversible; 0.9" Side to Center Distance; Variable Speed; 3/8"-24 Spindle Thread; Lesser Than 2.5 m/s2 Vibration Level; 1 Year Warranty; A Classic Pistol-Shaped 1/2" Reversible Air Drill With A Feather Trigger For Variable Speed Options And A Keyed Chuck; This Drill Is As Versatile As It Is Efficient; Reliable With The Durability Of Its Aluminum Housing; You Can Count On This Tool To Be Reliable And Work Well Time After Time; Comes With A 1-Year Warranty; Includes 1/2" Chuck; 7816-A48 Side Handle; Application Designed For Drilling; Hole-Sawing; Cylinder Honing; And Any Other Job That Calls For A 1/2" Size
Long Description
Reversible Pistol Grip Air Drill; 1/2" Keyed Chuck; 500RPM; 0.5HP; Trigger Actuation; 27 CFM Air Consumption At Load; 1/4" NPT Air Inlet; 90 PSI Air Pressure; 4 CFM Average Air Consumption; Double Row Ball Bearing; 1/2" Chuck Capacity; Keyed Chuck; Pistol Grip Handle; Industrial Duty; Handle Exhaust Location; 500RPM Free Speed; Planetary Gear Train; Aluminum Handle Material; 8.7 Height Over Spindle; Aluminum Housing Material; 6.36 In-lbs Max Working Torque; 3/8" Min Hose Size; Air Powered; 8.7 Length; 6 Height; 7.09 Width; Reversible; 0.9" Side to Center Distance; Variable Speed; 3/8"-24 Spindle Thread; Lesser Than 2.5 m/s2 Vibration Level; 1 Year Warranty; A Classic Pistol-Shaped 1/2" Reversible Air Drill With A Feather Trigger For Variable Speed Options And A Keyed Chuck; This Drill Is As Versatile As It Is Efficient; Reliable With The Durability Of Its Aluminum Housing; You Can Count On This Tool To Be Reliable And Work Well Time After Time; Comes With A 1-Year Warranty; Includes 1/2" Chuck; 7816-A48 Side Handle; Application Designed For Drilling; Hole-Sawing; Cylinder Honing; And Any Other Job That Calls For A 1/2" Size