

CHICAGO PNEUMATICS
CHICAGO PNEUMATICS
8941077691
CHICAGO PNEUMATICS CHICAGO PNEUMATICS
Description
8941077691 IMPACT WRENCH, CP 7769 3/4" (SMARTCATALOG)
Pneumatic Impact Wrench; 41 CFM Nominal Air Consumption; Twin Hammer Clutch Type; 3/4" Square Nominal Drive Size; Standard Drive Type; 6500RPM Nominal Free Speed; Pistol Grip Handle Type; 1/2" Nominal Hose Size; Composite/Aluminum Housing Material; 3/8" NPT Inlet Size; 7.87" Nominal Length; 90 PSI Nominal Pressure; Friction Ring and Through Hole Retainer Type; 1080FT-Lb Froward and 1440FT-Lb Reverse Maximum Torque; 300FT-Lb fwd Minimum TorqueCompact Type12.97 M/SQ Sec Nominal Vibration; 3.31" Nominal Width
Part #
8941077691
BDI #
27367578
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/8941077691/p/27367578
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
154517796100
Weight / US pound
6.9
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Impact
Manufacturer URL
https://www.chicagopneumatic.com
Product Detail
Pneumatic Impact Wrench
Product Specification
41 CFM Nominal Air Consumption; Twin Hammer Clutch Type; 3/4" Square Nominal Drive Size; Standard Drive Type; 6500RPM Nominal Free Speed; Pistol Grip Handle Type; 1/2" Nominal Hose Size; Composite/Aluminum Housing Material; 3/8" NPT Inlet Size; 7.87" Nominal Length; 90 PSI Nominal Pressure; Friction Ring and Through Hole Retainer Type; 1080FT-Lb Froward and 1440FT-Lb Reverse Maximum Torque; 300FT-Lb fwd Minimum TorqueCompact Type12.97 M/SQ Sec Nominal Vibration; 3.31" Nominal Width
Long Description
Pneumatic Impact Wrench; 41 CFM Nominal Air Consumption; Twin Hammer Clutch Type; 3/4" Square Nominal Drive Size; Standard Drive Type; 6500RPM Nominal Free Speed; Pistol Grip Handle Type; 1/2" Nominal Hose Size; Composite/Aluminum Housing Material; 3/8" NPT Inlet Size; 7.87" Nominal Length; 90 PSI Nominal Pressure; Friction Ring and Through Hole Retainer Type; 1080FT-Lb Froward and 1440FT-Lb Reverse Maximum Torque; 300FT-Lb fwd Minimum TorqueCompact Type12.97 M/SQ Sec Nominal Vibration; 3.31" Nominal Width