

27278401
Electric And Air Tools
DEWALT TOOLS
DEWALT TOOLS
DCF850B
DEWALT TOOLS DEWALT TOOLS
Description
DCF850B IMPACT DRIVER ; 20V MAX ATOMIC BARE
Cordless Impact Driver; 5.0 Ah Battery Type; 1/4" Chuck Size; Quick-Release Chuck Type; Compact Handle Type; 8" Nominal Height; 4" Nominal Length; 1825 in lb Maximum Torque; 20V Nominal Voltage; Includes Tool, Belt Hook
Part #
DCF850B
BDI #
27278401
Details
489.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/DCF850B/p/27278401
Your Price
$ 489.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0
EAN
0885911758215
Product Group - BDI
G00268
Noun
Driver
Keyword String
Impact
Manufacturer URL
https://www.dewalt.com
Product Detail
Cordless Impact Driver
Product Specification
5.0 Ah Battery Type; 1/4" Chuck Size; Quick-Release Chuck Type; Compact Handle Type; 8" Nominal Height; 4" Nominal Length; 1825 in lb Maximum Torque; 20V Nominal Voltage
Long Description
Cordless Impact Driver; 5.0 Ah Battery Type; 1/4" Chuck Size; Quick-Release Chuck Type; Compact Handle Type; 8" Nominal Height; 4" Nominal Length; 1825 in lb Maximum Torque; 20V Nominal Voltage; Includes Tool, Belt Hook