

BALDOR-RELIANCE
BALDOR-RELIANCE
GA16
BALDOR-RELIANCE BALDOR-RELIANCE
Description
GA16 PEDESTAL ; INDUSTRIAL CAST IRON 6" - 10"
Pedestal Grinder; Gray; 32-7/8" Height; CAST Construction; 32-7/8" Nominal Height; 15-3/4" Nominal Length; Pedestal Type
Part #
GA16
BDI #
127828
Details
1463.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/GA16/p/127828
Your Price
$ 1,463.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
28.12
EAN
0781568140154
Product Group - BDI
G00140
Noun
Grinder
Keyword String
Pedestal
Manufacturer Internal Number
110-GA16
Weight / LBS
61
Product Detail
Pedestal Grinder
Product Specification
Gray; 32-7/8" Height; CAST Construction; 32-7/8" Nominal Height; 15-3/4" Nominal Length; Pedestal Type
Long Description
Pedestal Grinder; Gray; 32-7/8" Height; CAST Construction; 32-7/8" Nominal Height; 15-3/4" Nominal Length; Pedestal Type