https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096162-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzV8aW1hZ2UvanBlZ3xhRGN6TDJnMk5TOHhNREEzTmpNeU1UQTROelV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZeE5qSmZNekF3V0RNd01DNXFjR2N8Y2FlZDE0MGUyNDI4YWI4NGU2ZWFhNGQxOWFlNzUyOGY5YzQ5MTM0Zjg2NzcxNjIzOTZjNGNmYmU0YjE4N2YwMg
SIMATHERM
SIMATHERM
IH025
SIMATHERM SIMATHERM
Description
SIMATHERM IH025
Induction Heater; 10KG Maximum Workpiece Weight; 20MM Minimum Inside Diameter; 160MM Maximum Outside Diameter; With Cooling Fan; Silent in Operation; Predictive Temperature Control; Includes 1 Temperature Probe, 1 Pair of Protective Gloves and 1 Carrying Case
Part #
IH025
BDI #
25096162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/IH025/p/25096162
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101831
Weight / Kilogram
0
Product Group - BDI
G00160
Harmonized Tariff Code
8516.80.80.00
Noun
Heater
Keyword String
Induction
Product Detail
Induction Heater
Product Specification
10KG Maximum Workpiece Weight; 20MM Minimum Inside Diameter; 160MM Maximum Outside Diameter; With Cooling Fan; Silent in Operation; Predictive Temperature Control
Long Description
Induction Heater; 10KG Maximum Workpiece Weight; 20MM Minimum Inside Diameter; 160MM Maximum Outside Diameter; With Cooling Fan; Silent in Operation; Predictive Temperature Control; Includes 1 Temperature Probe, 1 Pair of Protective Gloves and 1 Carrying Case