PROTO IND. TOOLS
PROTO IND. TOOLS
J61620
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J61620 MAGNETIC NUT SETTER ; MAGNETIC 1/4" HEX X 7/16" SOCKET
Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 7/16" (opening side)/7/16" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 1/4" Nominal Opening Size; Impact Tool Operating Type; Proto
Part #
J61620
BDI #
18300573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/J61620/p/18300573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.028
EAN
0662679561055
Product Group - BDI
G00190
Noun
Setter
Keyword String
Nut
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-61620
Product Detail
Nut Setter
Product Specification
1/4" Nominal Drive Size; Hex Drive Type; 7/16" (opening side)/7/16" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 1/4" Nominal Opening Size; Impact Tool Operating Type
Long Description
Nut Setter; 1/4" Nominal Drive Size; Hex Drive Type; 7/16" (opening side)/7/16" (drive side) Nominal Head Width; Ball Locking Type; Heat Treated Steel Material; Inch Measuring System; 1/4" Nominal Opening Size; Impact Tool Operating Type; Proto