INGERSOLL RAND
INGERSOLL RAND
PB50AL1
INGERSOLL RAND INGERSOLL RAND
Description
PB50AL1 CONSTRUCTION TOOL PAVING BREAKER ; 1 1/8" X 6"
Pavement Breaker; 1-1/8" X 6" Hex Shank; 6.25" Stroke Length; 1-3/4" Bore; Outside Trigger Actuation; 58 CFM Air Consumption At Load; 3/4" NPT Air Inlet; 90 PSI Air Pressure; Spring Loaded Anvil; 1150 BPM; T-Handle Industrial Duty; Side Exhaust Location; Steel Housing Material; Inline Oiler; 3/4" Min Hose Size; Air Powered; 27.5 Length; Latch Retainer Type; 6.25" Stroke Length; 1 Year Warranty; The PB50 Pavement Breakers Are Ideal For A Variety Of Projects; From Bridge Deck Resurfacing To General Demolition; The Standard Flex Handle Provides Maximum Operator Comfort And Productivity; While The One-Piece Housing Eliminates The Need For Costly Side Rods And Springs; Power The Pb Series Features A Power-Strok Piston To Deliver A High Energy; High Power Output; Durable And Quiet The Pb Series Pavement Breakers Are Strong Enough For Even The Toughest Jobs; With Mufflers To Cut Back On Noise Production; 1-Year Warranty; Application Ideal For A Variety Of Projects; From Bridge Deck Resurfacing To General Demolition
Part #
PB50AL1
BDI #
18028620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/PB50AL1/p/18028620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20101711
Weight / Kilogram
25.821
EAN
0663023014043
Product Group - BDI
G00160
Harmonized Tariff Code
8467.19.50.60
Noun
Breaker
Keyword String
Pavement
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
52
Product Detail
Pavement Breaker
Product Specification
1-1/8" X 6" Hex Shank; 6.25" Stroke Length; 1-3/4" Bore; Outside Trigger Actuation; 58 CFM Air Consumption At Load; 3/4" NPT Air Inlet; 90 PSI Air Pressure; Spring Loaded Anvil; 1150 BPM; T-Handle Industrial Duty; Side Exhaust Location; Steel Housing Material; Inline Oiler; 3/4" Min Hose Size; Air Powered; 27.5 Length; Latch Retainer Type; 6.25" Stroke Length; 1 Year Warranty; The PB50 Pavement Breakers Are Ideal For A Variety Of Projects; From Bridge Deck Resurfacing To General Demolition; The Standard Flex Handle Provides Maximum Operator Comfort And Productivity; While The One-Piece Housing Eliminates The Need For Costly Side Rods And Springs; Power The Pb Series Features A Power-Strok Piston To Deliver A High Energy; High Power Output; Durable And Quiet The Pb Series Pavement Breakers Are Strong Enough For Even The Toughest Jobs; With Mufflers To Cut Back On Noise Production; 1-Year Warranty; Application Ideal For A Variety Of Projects; From Bridge Deck Resurfacing To General Demolition
Long Description
Pavement Breaker; 1-1/8" X 6" Hex Shank; 6.25" Stroke Length; 1-3/4" Bore; Outside Trigger Actuation; 58 CFM Air Consumption At Load; 3/4" NPT Air Inlet; 90 PSI Air Pressure; Spring Loaded Anvil; 1150 BPM; T-Handle Industrial Duty; Side Exhaust Location; Steel Housing Material; Inline Oiler; 3/4" Min Hose Size; Air Powered; 27.5 Length; Latch Retainer Type; 6.25" Stroke Length; 1 Year Warranty; The PB50 Pavement Breakers Are Ideal For A Variety Of Projects; From Bridge Deck Resurfacing To General Demolition; The Standard Flex Handle Provides Maximum Operator Comfort And Productivity; While The One-Piece Housing Eliminates The Need For Costly Side Rods And Springs; Power The Pb Series Features A Power-Strok Piston To Deliver A High Energy; High Power Output; Durable And Quiet The Pb Series Pavement Breakers Are Strong Enough For Even The Toughest Jobs; With Mufflers To Cut Back On Noise Production; 1-Year Warranty; Application Ideal For A Variety Of Projects; From Bridge Deck Resurfacing To General Demolition