KBC BEARING
KBC BEARING
1-931-81003
KBC BEARING KBC BEARING
Description
1-931-81003 ; SK 5/16X.6.0 KEYSTNE SLOTTED SCREWDRIVER
Screwdriver; Slotted; 5/16" Size; 6" Shaft Length; Round Shaft Type
Part #
1-931-81003
BDI #
20083135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/1-931-81003/p/20083135
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111701
Weight / Kilogram
0.127
Product Group - BDI
G00190
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Weight / LBS
0.28
Product Detail
Screwdriver
Product Specification
Screwdriver; Slotted; 5/16" Size; 6" Shaft Length; Round Shaft Type
Long Description
Screwdriver; Slotted; 5/16" Size; 6" Shaft Length; Round Shaft Type