

SOWA TOOL
SOWA TOOL
105-404
SOWA TOOL SOWA TOOL
Description
105-404 JOBBER DRILL ; HSS 27/64 0.4219 DECML 3-15/16
Jobber Length Drill; High Speed Steel; 27/64" Diameter; 3-15/16" Flute Length; 5-3/8" Overall Length; Black/Gold Color; 135 Degree Split Point
Part #
105404
BDI #
25137511
Details
12.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/105-404/p/25137511
Your Price
$ 12.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241634
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
Jobber Length
Manufacturer URL
https://www.sowatool.com
Product Detail
Jobber Length Drill
Product Specification
High Speed Steel; 27/64" Diameter; 3-15/16" Flute Length; 5-3/8" Overall Length; Black/Gold Color; 135 Degree Split Point
Long Description
Jobber Length Drill; High Speed Steel; 27/64" Diameter; 3-15/16" Flute Length; 5-3/8" Overall Length; Black/Gold Color; 135 Degree Split Point