Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10954 https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-10954-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwN3xpbWFnZS9qcGVnfGFETXdMMmc1WlM4eE1EUTFNRFU0TnpjM09URXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1URTJYekV3T1RVMFh6TXdNSGd6TURBdWFuQm58NTQ0ZWRmYzU4YjZjZDhjZWEyNGFhNDYyOTkzZGMzMzcwYzVjOWRiM2M0YTlmZDFiZWQzM2E1MTdjYzU1ZmZkNA
17169071 Hand Tools 

BONDHUS BONDHUS

10954

Description

10954

Hex Key; Black Finish; L-Handle Handle Type; 3.5" and 88MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 2.5MM Nominal Tip Size; Hex Ball Tip Type; 0.69" Nominal Width

Part #

10954

BDI #
17169071

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BONDHUS CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
27111710
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Key
Keyword String
Hex
Manufacturer URL
Weight / LBS
0.01
Product Detail
Hex Key
Product Specification
Black Finish; L-Handle Handle Type; 3.5" and 88MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 2.5MM Nominal Tip Size; Hex Ball Tip Type; 0.69" Nominal Width
Long Description
Hex Key; Black Finish; L-Handle Handle Type; 3.5" and 88MM Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 2.5MM Nominal Tip Size; Hex Ball Tip Type; 0.69" Nominal Width