

BONDHUS
BONDHUS
10960
BONDHUS BONDHUS
Description
10960 BALL END L-WRENCH LONG ; 4MM BALL END X 4.3MM OAL PROGUARD
Hex Key; Black Finish; L-Handle Handle Type; 110MM and 4.3" Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 4MM Tip Nominal Size; Hex Ball Tip Type; 0.87" Nominal Width
Part #
10960
BDI #
17169074
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/10960/p/17169074
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Key
Keyword String
Hex
Manufacturer Item Number
116-10960
Weight / LBS
0.03
Product Detail
Hex Key
Product Specification
Black Finish; L-Handle Handle Type; 110MM and 4.3" Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 4MM Tip Nominal Size; Hex Ball Tip Type; 0.87" Nominal Width
Long Description
Hex Key; Black Finish; L-Handle Handle Type; 110MM and 4.3" Nominal Length; Long Length Group; Steel Material; Metric Measuring System; 10/Pack Quantity; 4MM Tip Nominal Size; Hex Ball Tip Type; 0.87" Nominal Width