FACOM
FACOM
117.B
FACOM FACOM
Description
117.B SPANNER WRENCH ; FACE ROUND PIN 9"
Spanner Wrench; Satin Finish; 1-25/32" Nominal Height; Forged Alloy Steel Material; Imperial Measuring System; 4" Maximum Opening Size; 25/32" Minimum Opening Size; Round Pin Opening Type; 10 5/8" Nominal Overall Length; 9" Nominal Pin Length; 9" Nominal Pin Size; 4" Size 1; For Used With LockNut; Facom
Part #
117.B
BDI #
20839765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/117-B/p/20839765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.69
EAN
0662679982201
Product Group - BDI
G00190
Noun
Wrench
Weight / LBS
1.45
Product Detail
Spanner Wrench
Product Specification
Satin Finish; 1-25/32" Nominal Height; Forged Alloy Steel Material; Imperial Measuring System; 4" Maximum Opening Size; 25/32" Minimum Opening Size; Round Pin Opening Type; 10 5/8" Nominal Overall Length; 9" Nominal Pin Length; 9" Nominal Pin Size; 4" Size 1
Long Description
Spanner Wrench; Satin Finish; 1-25/32" Nominal Height; Forged Alloy Steel Material; Imperial Measuring System; 4" Maximum Opening Size; 25/32" Minimum Opening Size; Round Pin Opening Type; 10 5/8" Nominal Overall Length; 9" Nominal Pin Length; 9" Nominal Pin Size; 4" Size 1; For Used With LockNut; Facom