ERGODYNE CORP
ERGODYNE CORP
13770
ERGODYNE CORP ERGODYNE CORP
Description
13770 TOOL ROLL-UP ; POLYESTER
Tool Pouch and Holder; Handle Carrying Method; 25 Color; 25 Number of Compartment; 14-3/4" Nominal Width
Part #
13770
BDI #
18482400
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/13770/p/18482400
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24111507
Weight / Kilogram
0.33
EAN
0720476137702
Product Group - BDI
S00262
Noun
Tool Pouch and Holder
Manufacturer URL
https://www.ergodyne.com
Weight / LBS
0.73
Product Detail
Tool Pouch and Holder
Product Specification
Handle Carrying Method; 25 Color; 25 Number of Compartment; 14-3/4" Nominal Width
Long Description
Tool Pouch and Holder; Handle Carrying Method; 25 Color; 25 Number of Compartment; 14-3/4" Nominal Width