

OETIKER
OETIKER
14100396
OETIKER OETIKER
Description
14100396 STD JAW PINCER ; FORGED STEEL
Crimper and Stripper; Steel Applicable Material; Installing and Removing Ear Clamp Application; 5/7/9MM Clamp CapaciTie; Blue Handle Color; Alloy Steel Handle Material; Straight Jaw Type; 8-7/8" Nominal Length; Forged Steel Material; 8-7/8" Overall Nominal Length; For Used With Ear Clamp
Part #
14100396
BDI #
22523104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/14100396/p/22523104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111525
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Crimper and Stripper
Manufacturer Item Number
320-14100396
Product Detail
Crimper and Stripper
Product Specification
Steel Applicable Material; Installing and Removing Ear Clamp Application; 5/7/9MM Clamp CapaciTie; Blue Handle Color; Alloy Steel Handle Material; Straight Jaw Type; 8-7/8" Nominal Length; Forged Steel Material; 8-7/8" Overall Nominal Length; For Used With Ear Clamp
Long Description
Crimper and Stripper; Steel Applicable Material; Installing and Removing Ear Clamp Application; 5/7/9MM Clamp CapaciTie; Blue Handle Color; Alloy Steel Handle Material; Straight Jaw Type; 8-7/8" Nominal Length; Forged Steel Material; 8-7/8" Overall Nominal Length; For Used With Ear Clamp