

PFERD
PFERD
19005
PFERD PFERD
Description
19005 MILL FILE ; 25/32"X8" TAPERED SECOND CUT 2 10/BOX
Mill File; 25/32" Width; 8" Length; Tapered Style; Second Cut Type; For Steel | Cast Steel
Part #
19005
BDI #
24893193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/19005/p/24893193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.113
EAN
0097758190053
Product Group - BDI
G00190
Harmonized Tariff Code
8468.90.50.00
Noun
File
Keyword String
Mill
Manufacturer URL
https://www.pferdusa.com
Product Detail
Mill File
Product Specification
25/32" Width; 8" Length; Tapered Style; Second Cut Type
Long Description
Mill File; 25/32" Width; 8" Length; Tapered Style; Second Cut Type; For Steel | Cast Steel