Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19008 https://www.bdiexpress.com/medias/MFRORSFILEXX-24893196-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5MnxpbWFnZS9qcGVnfGFEUTRMMmhoWWk4eE1EWTBOVEExT0RrM056Z3lNaTlOUmxKUFVsTkdTVXhGV0ZoZk1qUTRPVE14T1RaZk16QXdlRE13TUM1cWNHY3wyYzQwNTU3ZDIwMzJlOGE0NTE2MjM5ZmE0YWFhMTU4ZWFlOWJjNGQ4ZmEyYWJmZWI1MGY3OGUyOGI5OGE3ZTI3
24893196 Hand Tools 

PFERD PFERD

19008

Description

19008 MILL FILE ; 31/32"X10" TAPERED SECOND CUT 2 10/BOX

Mill File; 31/32" Width; 10" Length; Tapered Style; Second Cut Type; For Steel | Cast Steel

Part #

19008

BDI #
24893196

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PFERD
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.214
EAN
0097758190084
Product Group - BDI
G00190
Harmonized Tariff Code
8468.90.50.00
Noun
File
Keyword String
Mill
Manufacturer URL
https://www.pferdusa.com
Product Detail
Mill File
Product Specification
31/32" Width; 10" Length; Tapered Style; Second Cut Type
Long Description
Mill File; 31/32" Width; 10" Length; Tapered Style; Second Cut Type; For Steel | Cast Steel