Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20399 ; BLX22GB https://www.bdiexpress.com/medias/INDXXXXXXXXX-116-20399-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjR8aW1hZ2UvanBlZ3xhR00zTDJobFpDOHhNRFF4T1RJMk1ERTVORGcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNVEUyWHpJd016azVYek13TUhnek1EQXVhbkJufDljMDNjODliMThjNzEzYzgzOTkxODI4NzMxMTEwZGFiN2EwOGJkMGZiNDQwODA2MGIxMDRhMDhiYTUwZjg3Y2Y
19092275 Hand Tools 

BONDHUS BONDHUS

20399 ; BLX22GB

Description

20399 BALL END L-WRENCH 22 PC SET ; 22 PC SET BRITEGUARD GOLDGUARD

Hex Key Set; Chrome Nickel Finish; Gold and Silver Handle Color; L-Handle Handle Type; Steel Material; Inch and Metric Measuring System; 22/Set Quantity; 0.05", 1.5MM, 1/16", 1/4", 1/8", 2MM, 2.5MM, 3MM, 10MM, 3/16", 3/32", 3/8", 4MM, 5MM, 5/16", 5/32", 5/64", 6MM, 7/32", 7/64", 8MM and 9/64" Nominal Tip Size; Hex Ball Tip Type; Hex Key Set Type; Includes Holder

Part #

20399 ; BLX22GB

BDI #
19092275

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BONDHUS CORPORATION
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Set
Keyword String
Key
Manufacturer URL
https://www.bondhus.com
Weight / LBS
1.87
Product Detail
Hex Key Set
Product Specification
Chrome Nickel Finish; Gold and Silver Handle Color; L-Handle Handle Type; Steel Material; Inch and Metric Measuring System; 22/Set Quantity; 0.05", 1.5MM, 1/16", 1/4", 1/8", 2MM, 2.5MM, 3MM, 10MM, 3/16", 3/32", 3/8", 4MM, 5MM, 5/16", 5/32", 5/64", 6MM, 7/32", 7/64", 8MM and 9/64" Nominal Tip Size; Hex Ball Tip Type; Hex Key Set Type
Long Description
Hex Key Set; Chrome Nickel Finish; Gold and Silver Handle Color; L-Handle Handle Type; Steel Material; Inch and Metric Measuring System; 22/Set Quantity; 0.05", 1.5MM, 1/16", 1/4", 1/8", 2MM, 2.5MM, 3MM, 10MM, 3/16", 3/32", 3/8", 4MM, 5MM, 5/16", 5/32", 5/64", 6MM, 7/32", 7/64", 8MM and 9/64" Nominal Tip Size; Hex Ball Tip Type; Hex Key Set Type; Includes Holder