

WIHA TOOLS
WIHA TOOLS
36276
WIHA TOOLS WIHA TOOLS
Description
36276 TORX DRIVER
Screwdriver; T15 X 80 MM Tip Size; Black/Red Handle Color; Direct-Molded Durometer Handle Material; Soft Finish Cushion Grip Handle Type; Heat-Treated Steel Material; TORX Tip Type
Part #
36276
BDI #
17155549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/36276/p/17155549
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.05
EAN
0084705362762
Product Group - BDI
G00190
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.wihatools.com
Product Detail
Screwdriver
Product Specification
T15 X 80 MM Tip Size; Black/Red Handle Color; Direct-Molded Durometer Handle Material; Soft Finish Cushion Grip Handle Type; Heat-Treated Steel Material; TORX Tip Type
Long Description
Screwdriver; T15 X 80 MM Tip Size; Black/Red Handle Color; Direct-Molded Durometer Handle Material; Soft Finish Cushion Grip Handle Type; Heat-Treated Steel Material; TORX Tip Type