Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

45.30 https://www.bdiexpress.com/medias/INDFACWRENCH-45-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3NHxpbWFnZS9qcGVnfGFESTRMMmcyWlM4NU5EQXlOekEwTmpJMU5qazBMbXB3Wnd8MzFjOWQ3NjM5OGZhOTkxNDFlNWJiMTlkMDMwOTU4ZTFmZTA4OTNlZDQzMWEyMGE3Y2E4YmU0OGE1NjE5MWJkYQ
20840021 Hand Tools 

FACOM FACOM

45.30

Description

45.3 ENGINEER WRENCH ; ENGINEER WRENCH 30MM 6/PK

Open End Wrench; Black Oxide Finish; 0.4" Nominal Height; 10-1/4" Nominal Length; Carbon Steel Material; Metric Measuring System; 30MM Nominal Opening Size; Open Opening Type; 10-1/4" Nominal Overall Length; 30MM Size 1; 1-1/2" Nominal Width; Facom

Part #

45.30

BDI #
20840021

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111706
Weight / Kilogram
0.005
EAN
0662679981631
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Open End
Manufacturer URL
Weight / LBS
0.75
Product Detail
Open End Wrench
Product Specification
Black Oxide Finish; 0.4" Nominal Height; 10-1/4" Nominal Length; Carbon Steel Material; Metric Measuring System; 30MM Nominal Opening Size; Open Opening Type; 10-1/4" Nominal Overall Length; 30MM Size 1; 1-1/2" Nominal Width; Facom
Long Description
Open End Wrench; Black Oxide Finish; 0.4" Nominal Height; 10-1/4" Nominal Length; Carbon Steel Material; Metric Measuring System; 30MM Nominal Opening Size; Open Opening Type; 10-1/4" Nominal Overall Length; 30MM Size 1; 1-1/2" Nominal Width; Facom