

MSA
MSA
477477
MSA MSA
Description
MSA477477 ; CAP VGRD RATCH SUSP SM WH
Ratchet; Small 6-7-1/8 Size; Cap Style; Fas-Trac III Suspension; Slotted Type; White Color; Polyethylene Material; For Arc Flash | Asbestos Abatement | Confined Space | Food Processes | Manufacturing | Painting | Sanding | Grinding | Steel Smelting Foundries | Working at Heights | Welding
Part #
477477
BDI #
18230005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/477477/p/18230005
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0
Product Group - BDI
S00262
Harmonized Tariff Code
8205.10.00.00
Noun
Ratchet
Manufacturer URL
https://www.msasafetyworks.com
Weight / LBS
0.82
Product Detail
Ratchet
Product Specification
Small 6-7-1/8 Size; Cap Style; Fas-Trac III Suspension; Slotted Type; White Color; Polyethylene Material
Long Description
Ratchet; Small 6-7-1/8 Size; Cap Style; Fas-Trac III Suspension; Slotted Type; White Color; Polyethylene Material; For Arc Flash | Asbestos Abatement | Confined Space | Food Processes | Manufacturing | Painting | Sanding | Grinding | Steel Smelting Foundries | Working at Heights | Welding