

KLEIN TOOLS
KLEIN TOOLS
55421BP-14
KLEIN TOOLS KLEIN TOOLS
Description
55421BP-14 ELECTRICIANS BACK PACK ; TRADESMAN PRO
Tool Bag; Shoulder Strap Carrying Method; Black, Orange Color; 14.5" Nominal Depth; 21" Nominal Height; 14.5" Nominal Length; 1680D Ballistic Weave Material; 39 Number of Compartments; Backpack Shape; Tool Bag Type; 7.25" Nominal Width; Includes Hard molded front pocket
Part #
55421BP-14
BDI #
20091383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/55421BP-14/p/20091383
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0092644554674
Product Group - BDI
G00268
Noun
Bag
Keyword String
Tool
Manufacturer URL
https://www.kleintools.com
Weight / LBS
6.05
Product Detail
Tool Bag
Product Specification
Shoulder Strap Carrying Method; Black, Orange Color; 14.5" Nominal Depth; 21" Nominal Height; 14.5" Nominal Length; 1680D Ballistic Weave Material; 39 Number of Compartments; Backpack Shape; Tool Bag Type; 7.25" Nominal Width
Long Description
Tool Bag; Shoulder Strap Carrying Method; Black, Orange Color; 14.5" Nominal Depth; 21" Nominal Height; 14.5" Nominal Length; 1680D Ballistic Weave Material; 39 Number of Compartments; Backpack Shape; Tool Bag Type; 7.25" Nominal Width; Includes Hard molded front pocket