

BINKS
BINKS
6203-1204-4
BINKS BINKS
Description
6203-1204-4 GUN ; POR
Spray Gun; Drop-Forged Anodized Aluminum Body Material; Pressure/Siphon Feed Type; 22 SCFM Maximum Flow; 6 SCFM Minimum Flow; 3/8" NPSM Fluid Inlet; 1/4" NPSM Inlet Size
Part #
6203-1204-4
BDI #
26538630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/6203-1204-4/p/26538630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131502
Weight / Kilogram
0.81
EAN
0676281130363
Product Group - BDI
F02234
Noun
Gun
Weight / LBS
1.78
Product Detail
Spray Gun
Product Specification
Drop-Forged Anodized Aluminum Body Material; Pressure/Siphon Feed Type; 22 SCFM Maximum Flow; 6 SCFM Minimum Flow; 3/8" NPSM Fluid Inlet; 1/4" NPSM Inlet Size
Long Description
Spray Gun; Drop-Forged Anodized Aluminum Body Material; Pressure/Siphon Feed Type; 22 SCFM Maximum Flow; 6 SCFM Minimum Flow; 3/8" NPSM Fluid Inlet; 1/4" NPSM Inlet Size