IRWIN TOOLS
IRWIN TOOLS
641
IRWIN TOOLS IRWIN TOOLS
Description
641 LOCKING PLIER SET ; 6PC 10WR 9LN 7R 6LN 5CR AND 4WR FAST RLS
Locking Plier Set; Alloy Steel Finish; Heat Treated Alloy Steel Material; Includes 10WR Locking Plier, 9LN Locking Plier, 7R Locking Plier, 6LN Locking Plier, 5CR Locking Plier, 4WR Locking Plier and 6 X Koozie Cup; Irwin VISE-GRIP
Part #
641
BDI #
18490956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/641/p/18490956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
2.032
EAN
0038548006413
Product Group - BDI
G00190
Noun
Set
Keyword String
Plier
Manufacturer URL
https://www.irwin.com
Product Detail
Locking Plier Set
Product Specification
Alloy Steel Finish; Heat Treated Alloy Steel Material
Long Description
Locking Plier Set; Alloy Steel Finish; Heat Treated Alloy Steel Material; Includes 10WR Locking Plier, 9LN Locking Plier, 7R Locking Plier, 6LN Locking Plier, 5CR Locking Plier, 4WR Locking Plier and 6 X Koozie Cup; Irwin VISE-GRIP